APP CMLEDW252D5BUGC CMLED,250W,D5,B

Item #: 0391048

Cat #: CMLEDW252D5BUGC

UPC: 781381417808

$ 6070.62 EA
Company wide:
0 in stock
APP CMLEDW252D5BUGC CMLED/250

Overview

APP CMLEDW252D5BUGC CMLED/250
Also known as: 781381417808, CMLEDW252D5BUGC, APPCMLEDW252D5BUGC

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76