APP CMLEDW252D5BUF CMLED,250W,D5,BU

Item #: 0391046

Cat #: CMLEDW252D5BUF

UPC: 781381417785

$ 5763.20 EA
Company wide:
0 in stock
APP CMLEDW252D5BUF CMLED/250W

Overview

APP CMLEDW252D5BUF CMLED/250W
Also known as: 781381417785, CMLEDW252D5BUF, APPCMLEDW252D5BUF

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76