APP CMLEDW252D5BUCF CMLED,250W,D5,B

Item #: 0391045

Cat #: CMLEDW252D5BUCF

UPC: 781381417778

$ 6081.19 EA
Company wide:
0 in stock
APP CMLEDW252D5BUCF CMLED/250

Overview

APP CMLEDW252D5BUCF CMLED/250
Also known as: 781381417778, CMLEDW252D5BUCF, APPCMLEDW252D5BUCF

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76