APP CMLEDW252D5BU CMLED,250W,D5,BU

Item #: 0391042

Cat #: CMLEDW252D5BU

UPC: 781381417754

$ 5699.63 EA
Company wide:
0 in stock
APP CMLEDW252D5BU CMLED/250W/

Overview

APP CMLEDW252D5BU CMLED/250W/
Also known as: 781381417754, CMLEDW252D5BU, APPCMLEDW252D5BU

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10000
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Wall
Wattage: 76