APP CMLEDW252D5BHGC CMLED,250W,D5,B

Item #: 0391040

Cat #: CMLEDW252D5BHGC

UPC: 781381417723

$ 6070.62 EA
Company wide:
0 in stock
APP CMLEDW252D5BHGC CMLED/250

Overview

APP CMLEDW252D5BHGC CMLED/250
Also known as: 781381417723, CMLEDW252D5BHGC, APPCMLEDW252D5BHGC

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76