APP CMLEDW252D5BHG CMLED,250W,D5,BH

Item #: 0391039

Cat #: CMLEDW252D5BHG

UPC: 781381417716

$ 5752.61 EA
Company wide:
0 in stock
APP CMLEDW252D5BHG CMLED/250W

Overview

APP CMLEDW252D5BHG CMLED/250W
Also known as: 781381417716, CMLEDW252D5BHG, APPCMLEDW252D5BHG

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76