APP CMLEDW252D5BHCF CMLED,250W,D5,B

Item #: 0391037

Cat #: CMLEDW252D5BHCF

UPC: 781381417693

$ 6081.19 EA
Company wide:
0 in stock
APP CMLEDW252D5BHCF CMLED/250

Overview

APP CMLEDW252D5BHCF CMLED/250
Also known as: 781381417693, CMLEDW252D5BHCF, APPCMLEDW252D5BHCF

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76