APP CMLEDW252D5BHC CMLED,250W,D5,BH

Item #: 0391036

Cat #: CMLEDW252D5BHC

UPC: 781381417686

$ 6017.63 EA
Company wide:
0 in stock
APP CMLEDW252D5BHC CMLED/250W

Overview

APP CMLEDW252D5BHC CMLED/250W
Also known as: 781381417686, CMLEDW252D5BHC, APPCMLEDW252D5BHC

Specifications

Lumens: 10000
Mounting: Wall
Light Technology: LED
Wattage: 76
Volts AC: 347 - 480
Lumens: 10000
Light Technology: LED
Volts AC: 347 - 480
Mounting: Wall
Wattage: 76