APP CMLEDW173G5BUGF CMLED,175W,G5,B

Item #: 0391031

Cat #: CMLEDW173G5BUGF

UPC: 781381417662

$ 4936.43 EA
Company wide:
0 in stock
APP CMLEDW173G5BUGF CMLED/175

Overview

APP CMLEDW173G5BUGF CMLED/175
Also known as: 781381417662, CMLEDW173G5BUGF, APPCMLEDW173G5BUGF

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED