APP CMLEDW173G5BUGC CMLED,175W,G5,B

Item #: 0391030

Cat #: CMLEDW173G5BUGC

UPC: 781381417648

$ 5190.85 EA
Company wide:
0 in stock
APP CMLEDW173G5BUGC CMLED/175

Overview

APP CMLEDW173G5BUGC CMLED/175
Also known as: 781381417648, CMLEDW173G5BUGC, APPCMLEDW173G5BUGC

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED