APP CMLEDW173G5BUF CMLED,175W,G5,BU

Item #: 0391027

Cat #: CMLEDW173G5BUF

UPC: 781381417624

$ 4883.45 EA
Company wide:
0 in stock
APP CMLEDW173G5BUF CMLED/175W

Overview

APP CMLEDW173G5BUF CMLED/175W
Also known as: 781381417624, CMLEDW173G5BUF, APPCMLEDW173G5BUF

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED