APP CMLEDW173G5BUC CMLED,175W,G5,BU

Item #: 0391025

Cat #: CMLEDW173G5BUC

UPC: 781381417600

$ 5137.84 EA
Company wide:
0 in stock
APP CMLEDW173G5BUC CMLED/175W

Overview

APP CMLEDW173G5BUC CMLED/175W
Also known as: 781381417600, CMLEDW173G5BUC, APPCMLEDW173G5BUC

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED