APP CMLEDW173G5BHGF CMLED,175W,G5,B

Item #: 0391023

Cat #: CMLEDW173G5BHGF

UPC: 781381417587

$ 4936.43 EA
Company wide:
0 in stock
APP CMLEDW173G5BHGF CMLED/175

Overview

APP CMLEDW173G5BHGF CMLED/175
Also known as: 781381417587, CMLEDW173G5BHGF, APPCMLEDW173G5BHGF

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 60
Mounting: Wall
Volts AC: 347 - 480
Lumens: 7900
Light Technology: LED