APP CMLEDW173G5BHG CMLED,175W,G5,BH

Item #: 0391020

Cat #: CMLEDW173G5BHG

UPC: 781381417556

$ 4872.85 EA
Company wide:
0 in stock
APP CMLEDW173G5BHG CMLED/175W

Overview

APP CMLEDW173G5BHG CMLED/175W
Also known as: 781381417556, CMLEDW173G5BHG, APPCMLEDW173G5BHG

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 60
Mounting: Wall
Volts AC: 347 - 480
Lumens: 7900
Light Technology: LED