APP CMLEDW173G5BH CMLED,175W,G5,BH

Item #: 0391016

Cat #: CMLEDW173G5BH

UPC: 781381417518

$ 4819.85 EA
Company wide:
0 in stock
APP CMLEDW173G5BH CMLED/175W/

Overview

APP CMLEDW173G5BH CMLED/175W/
Also known as: 781381417518, CMLEDW173G5BH, APPCMLEDW173G5BH

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 60
Mounting: Wall
Volts AC: 347 - 480
Lumens: 7900
Light Technology: LED