APP CMLEDW173D5BUGC CMLED,175W,D5,B

Item #: 0391014

Cat #: CMLEDW173D5BUGC

UPC: 781381417488

$ 5190.85 EA
Company wide:
0 in stock
APP CMLEDW173D5BUGC CMLED/175

Overview

APP CMLEDW173D5BUGC CMLED/175
Also known as: 781381417488, CMLEDW173D5BUGC, APPCMLEDW173D5BUGC

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED