APP CMLEDW173D5BUF CMLED,175W,D5,BU

Item #: 0391012

Cat #: CMLEDW173D5BUF

UPC: 781381417464

$ 4883.45 EA
Company wide:
0 in stock
APP CMLEDW173D5BUF CMLED/175W

Overview

APP CMLEDW173D5BUF CMLED/175W
Also known as: 781381417464, CMLEDW173D5BUF, APPCMLEDW173D5BUF

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED