APP CMLEDW173D5BUCF CMLED,175W,D5,B

Item #: 0391011

Cat #: CMLEDW173D5BUCF

UPC: 781381417457

$ 5201.46 EA
Company wide:
0 in stock
APP CMLEDW173D5BUCF CMLED/175

Overview

APP CMLEDW173D5BUCF CMLED/175
Also known as: 781381417457, CMLEDW173D5BUCF, APPCMLEDW173D5BUCF

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED