APP CMLEDW173D5BHCF CMLED,175W,D5,B

Item #: 0391004

Cat #: CMLEDW173D5BHCF

UPC: 781381417372

$ 5201.46 EA
Company wide:
0 in stock
APP CMLEDW173D5BHCF CMLED/175

Overview

APP CMLEDW173D5BHCF CMLED/175
Also known as: 781381417372, CMLEDW173D5BHCF, APPCMLEDW173D5BHCF

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 60
Mounting: Wall
Volts AC: 347 - 480
Lumens: 7900
Light Technology: LED