APP CMLEDW173D5BH CMLED,175W,D5,BH

Item #: 0391000

Cat #: CMLEDW173D5BH

UPC: 781381417358

$ 4819.85 EA
Company wide:
0 in stock
APP CMLEDW173D5BH CMLED/175W/

Overview

APP CMLEDW173D5BH CMLED/175W/
Also known as: 781381417358, CMLEDW173D5BH, APPCMLEDW173D5BH

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 60
Mounting: Wall
Volts AC: 347 - 480
Lumens: 7900
Light Technology: LED