APP CMLEDW172G5BUF CMLED,175W,G5,BU

Item #: 0390996

Cat #: CMLEDW172G5BUF

UPC: 781381417303

$ 4883.45 EA
Company wide:
0 in stock
APP CMLEDW172G5BUF CMLED/175W

Overview

APP CMLEDW172G5BUF CMLED/175W
Also known as: 781381417303, CMLEDW172G5BUF, APPCMLEDW172G5BUF

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED