APP CMLEDW172G5BUC CMLED,175W,G5,BU

Item #: 0390994

Cat #: CMLEDW172G5BUC

UPC: 781381417280

$ 5137.84 EA
Company wide:
0 in stock
APP CMLEDW172G5BUC CMLED/175W

Overview

APP CMLEDW172G5BUC CMLED/175W
Also known as: 781381417280, CMLEDW172G5BUC, APPCMLEDW172G5BUC

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED