APP CMLEDW172G5BHC CMLED,175W,G5,BH

Item #: 0390985

Cat #: CMLEDW172G5BHC

UPC: 781381417204

$ 5137.84 EA
Company wide:
0 in stock
APP CMLEDW172G5BHC CMLED/175W

Overview

APP CMLEDW172G5BHC CMLED/175W
Also known as: 781381417204, CMLEDW172G5BHC, APPCMLEDW172G5BHC

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 60
Mounting: Wall
Volts AC: 347 - 480
Lumens: 7900
Light Technology: LED