APP CMLEDW172D5BUG CMLED,175W,D5,BU

Item #: 0390981

Cat #: CMLEDW172D5BUG

UPC: 781381417150

$ 4872.85 EA
Company wide:
0 in stock
APP CMLEDW172D5BUG CMLED/175W

Overview

APP CMLEDW172D5BUG CMLED/175W
Also known as: 781381417150, CMLEDW172D5BUG, APPCMLEDW172D5BUG

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 60
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 7900
Light Technology: LED