APP CMLEDW172D5BHCF CMLED,175W,D5,B

Item #: 0390972

Cat #: CMLEDW172D5BHCF

UPC: 781381417051

$ 5201.46 EA
Company wide:
0 in stock
APP CMLEDW172D5BHCF CMLED/175

Overview

APP CMLEDW172D5BHCF CMLED/175
Also known as: 781381417051, CMLEDW172D5BHCF, APPCMLEDW172D5BHCF

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 60
Mounting: Wall
Volts AC: 347 - 480
Lumens: 7900
Light Technology: LED