APP CMLEDW172D5BH CMLED,175W,D5,BH

Item #: 0390969

Cat #: CMLEDW172D5BH

UPC: 781381417037

$ 4819.85 EA
Company wide:
0 in stock
APP CMLEDW172D5BH CMLED/175W/

Overview

APP CMLEDW172D5BH CMLED/175W/
Also known as: 781381417037, CMLEDW172D5BH, APPCMLEDW172D5BH

Specifications

Wattage: 60
Lumens: 7900
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 60
Mounting: Wall
Volts AC: 347 - 480
Lumens: 7900
Light Technology: LED