APP CMLEDW153G5BUF CMLED,150W,G5,BU

Item #: 0390965

Cat #: CMLEDW153G5BUF

UPC: 781381416986

$ 4417.05 EA
Company wide:
0 in stock
APP CMLEDW153G5BUF CMLED/150W

Overview

APP CMLEDW153G5BUF CMLED/150W
Also known as: 781381416986, CMLEDW153G5BUF, APPCMLEDW153G5BUF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED