APP CMLEDW153G5BUCF CMLED,150W,G5,B

Item #: 0390964

Cat #: CMLEDW153G5BUCF

UPC: 781381416979

$ 4735.08 EA
Company wide:
0 in stock
APP CMLEDW153G5BUCF CMLED/150

Overview

APP CMLEDW153G5BUCF CMLED/150
Also known as: 781381416979, CMLEDW153G5BUCF, APPCMLEDW153G5BUCF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED