12/2 NM Cable T®-Stripper Wire Stripper

Item #: 0390960

Cat #: 45-249

UPC: 783250452491

$ 30.79 EA
Company wide:
5 in stock
Documents & Guides
T-Stripper Wire Stripper, Size: 12/2 AWG Solid NM Cable, For Strips And Cuts NM Cable Sheath And Conductors

Overview

T-Stripper Wire Stripper, Size: 12/2 AWG Solid NM Cable, For Strips And Cuts NM Cable Sheath And Conductors

12/2 and 14/2 stripping slots quickly remove the outer jacket of 2 AWG Type NM nonmetallic sheathed cable wires simultaneously. Precision staggered blades for square, clean cuts on solid copper wire. Precision shear type blades for square, clean cuts on solid copper wire. Strong gripping serrated nose; for easy bending, shaping, and pulling of wire. Coil spring provides fast self-opening action.

Also known as: 783250452491, 45-249, IDE45249

Specifications

Type: Wire Stripper
Standards: California Proposition 65
Type: Wire Stripper
Standards: California Proposition 65