APP CMLEDW153G5BHGF CMLED,150W,G5,B

Item #: 0390958

Cat #: CMLEDW153G5BHGF

UPC: 781381416948

$ 4470.04 EA
Company wide:
0 in stock
APP CMLEDW153G5BHGF CMLED/150

Overview

APP CMLEDW153G5BHGF CMLED/150
Also known as: 781381416948, CMLEDW153G5BHGF, APPCMLEDW153G5BHGF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED