APP CMLEDW153G5BHCF CMLED,150W,G5,B

Item #: 0390954

Cat #: CMLEDW153G5BHCF

UPC: 781381416894

$ 4735.08 EA
Company wide:
0 in stock
APP CMLEDW153G5BHCF CMLED/150

Overview

APP CMLEDW153G5BHCF CMLED/150
Also known as: 781381416894, CMLEDW153G5BHCF, APPCMLEDW153G5BHCF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED