APP CMLEDW153D5BUGC CMLED,150W,D5,B

Item #: 0390948

Cat #: CMLEDW153D5BUGC

UPC: 781381416849

$ 4724.46 EA
Company wide:
0 in stock
APP CMLEDW153D5BUGC CMLED/150

Overview

APP CMLEDW153D5BUGC CMLED/150
Also known as: 781381416849, CMLEDW153D5BUGC, APPCMLEDW153D5BUGC

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED