APP CMLEDW153D5BUG CMLED,150W,D5,BU

Item #: 0390947

Cat #: CMLEDW153D5BUG

UPC: 781381416832

$ 4406.45 EA
Company wide:
0 in stock
APP CMLEDW153D5BUG CMLED/150W

Overview

APP CMLEDW153D5BUG CMLED/150W
Also known as: 781381416832, CMLEDW153D5BUG, APPCMLEDW153D5BUG

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED