APP CMLEDW153D5BHGC CMLED,150W,D5,B

Item #: 0390940

Cat #: CMLEDW153D5BHGC

UPC: 781381416764

$ 4724.46 EA
Company wide:
0 in stock
APP CMLEDW153D5BHGC CMLED/150

Overview

APP CMLEDW153D5BHGC CMLED/150
Also known as: 781381416764, CMLEDW153D5BHGC, APPCMLEDW153D5BHGC

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED