APP CMLEDW152G5BUGF CMLED,150W,G5,B

Item #: 0390933

Cat #: CMLEDW152G5BUGF

UPC: 781381416702

$ 4470.04 EA
Company wide:
0 in stock
APP CMLEDW152G5BUGF CMLED/150

Overview

APP CMLEDW152G5BUGF CMLED/150
Also known as: 781381416702, CMLEDW152G5BUGF, APPCMLEDW152G5BUGF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED