APP CMLEDW152G5BUG CMLED,150W,G5,BU

Item #: 0390931

Cat #: CMLEDW152G5BUG

UPC: 781381416672

$ 4406.45 EA
Company wide:
0 in stock
APP CMLEDW152G5BUG CMLED/150W

Overview

APP CMLEDW152G5BUG CMLED/150W
Also known as: 781381416672, CMLEDW152G5BUG, APPCMLEDW152G5BUG

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED