APP CMLEDW152G5BUC CMLED,150W,G5,BU

Item #: 0390928

Cat #: CMLEDW152G5BUC

UPC: 781381416641

$ 4671.46 EA
Company wide:
0 in stock
APP CMLEDW152G5BUC CMLED/150W

Overview

APP CMLEDW152G5BUC CMLED/150W
Also known as: 781381416641, CMLEDW152G5BUC, APPCMLEDW152G5BUC

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED