APP CMLEDW152G5BU CMLED,150W,G5,BU

Item #: 0390927

Cat #: CMLEDW152G5BU

UPC: 781381416634

$ 4353.44 EA
Company wide:
0 in stock
APP CMLEDW152G5BU CMLED/150W/

Overview

APP CMLEDW152G5BU CMLED/150W/
Also known as: 781381416634, CMLEDW152G5BU, APPCMLEDW152G5BU

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED