APP CMLEDW152G5BHG CMLED,150W,G5,BH

Item #: 0390923

Cat #: CMLEDW152G5BHG

UPC: 781381416597

$ 4406.45 EA
Company wide:
0 in stock
APP CMLEDW152G5BHG CMLED/150W

Overview

APP CMLEDW152G5BHG CMLED/150W
Also known as: 781381416597, CMLEDW152G5BHG, APPCMLEDW152G5BHG

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED