APP CMLEDW152G5BHC CMLED,150W,G5,BH

Item #: 0390920

Cat #: CMLEDW152G5BHC

UPC: 781381416566

$ 4671.46 EA
Company wide:
0 in stock
APP CMLEDW152G5BHC CMLED/150W

Overview

APP CMLEDW152G5BHC CMLED/150W
Also known as: 781381416566, CMLEDW152G5BHC, APPCMLEDW152G5BHC

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED