APP CMLEDW152G5BH CMLED,150W,G5,BH

Item #: 0390918

Cat #: CMLEDW152G5BH

UPC: 781381416559

$ 4353.44 EA
Company wide:
0 in stock
APP CMLEDW152G5BH CMLED/150W/

Overview

APP CMLEDW152G5BH CMLED/150W/
Also known as: 781381416559, CMLEDW152G5BH, APPCMLEDW152G5BH

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED