Series C F-frame Molded Case Circuit Breaker

Item #: 0390915

Cat #: FD3060W

UPC: 786679108932

$ 2700.75 EA
Company wide:
0 in stock

Overview

Series C F-frame Molded Case Circuit Breaker
Also known as: 786679108932, FD3060W, CUTFD3060W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Volts AC: 600
Amps: 60
Mounting: Panel
Volts DC: 250
Amps: 60
Poles: 3
Volts AC: 600