APP CMLEDW152D5BUG CMLED,150W,D5,BU

Item #: 0390913

Cat #: CMLEDW152D5BUG

UPC: 781381416511

$ 4406.45 EA
Company wide:
0 in stock
APP CMLEDW152D5BUG CMLED/150W

Overview

APP CMLEDW152D5BUG CMLED/150W
Also known as: 781381416511, CMLEDW152D5BUG, APPCMLEDW152D5BUG

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED