APP CMLEDW152D5BUF CMLED,150W,D5,BU

Item #: 0390912

Cat #: CMLEDW152D5BUF

UPC: 781381416504

$ 4417.05 EA
Company wide:
0 in stock
APP CMLEDW152D5BUF CMLED/150W

Overview

APP CMLEDW152D5BUF CMLED/150W
Also known as: 781381416504, CMLEDW152D5BUF, APPCMLEDW152D5BUF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED