APP CMLEDW152D5BUCF CMLED,150W,D5,B

Item #: 0390910

Cat #: CMLEDW152D5BUCF

UPC: 781381416498

$ 4735.08 EA
Company wide:
0 in stock
APP CMLEDW152D5BUCF CMLED/150

Overview

APP CMLEDW152D5BUCF CMLED/150
Also known as: 781381416498, CMLEDW152D5BUCF, APPCMLEDW152D5BUCF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED