APP CMLEDW152D5BUC CMLED,150W,D5,BU

Item #: 0390909

Cat #: CMLEDW152D5BUC

UPC: 781381416481

$ 4671.46 EA
Company wide:
0 in stock
APP CMLEDW152D5BUC CMLED/150W

Overview

APP CMLEDW152D5BUC CMLED/150W
Also known as: 781381416481, CMLEDW152D5BUC, APPCMLEDW152D5BUC

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED