APP CMLEDW152D5BU CMLED,150W,D5,BU

Item #: 0390908

Cat #: CMLEDW152D5BU

UPC: 781381416474

$ 4353.44 EA
Company wide:
0 in stock
APP CMLEDW152D5BU CMLED/150W/

Overview

APP CMLEDW152D5BU CMLED/150W/
Also known as: 781381416474, CMLEDW152D5BU, APPCMLEDW152D5BU

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 45
Mounting: Wall
Volts AC Range: 120 - 277
Lumens: 5400
Light Technology: LED