APP CMLEDW152D5BHGF CMLED,150W,D5,B

Item #: 0390907

Cat #: CMLEDW152D5BHGF

UPC: 781381416467

$ 4470.04 EA
Company wide:
0 in stock
APP CMLEDW152D5BHGF CMLED/150

Overview

APP CMLEDW152D5BHGF CMLED/150
Also known as: 781381416467, CMLEDW152D5BHGF, APPCMLEDW152D5BHGF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED