APP CMLEDW152D5BHF CMLED,150W,D5,BH

Item #: 0390904

Cat #: CMLEDW152D5BHF

UPC: 781381416429

$ 4417.05 EA
Company wide:
0 in stock
APP CMLEDW152D5BHF CMLED/150W

Overview

APP CMLEDW152D5BHF CMLED/150W
Also known as: 781381416429, CMLEDW152D5BHF, APPCMLEDW152D5BHF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED