APP CMLEDW152D5BHCF CMLED,150W,D5,B

Item #: 0390903

Cat #: CMLEDW152D5BHCF

UPC: 781381416412

$ 4735.08 EA
Company wide:
0 in stock
APP CMLEDW152D5BHCF CMLED/150

Overview

APP CMLEDW152D5BHCF CMLED/150
Also known as: 781381416412, CMLEDW152D5BHCF, APPCMLEDW152D5BHCF

Specifications

Wattage: 45
Lumens: 5400
Mounting: Wall
Light Technology: LED
Volts AC: 347 - 480
Wattage: 45
Mounting: Wall
Volts AC: 347 - 480
Lumens: 5400
Light Technology: LED